3M 4386 3M™ Stake Mount Cabinet | Graybar Store
     
3M - 3M™ Stake Mount Cabinet - 4386
+ / - Hover over image to Zoom
Other Views

    3M™ Stake Mount Cabinet

    Manufacturer: 3M
    Manufacturer #: 4386
    SKU: 88177440
    $3,996.90
    Checking Pricing
         
    Depth:10.5 in.
    Height:55.75 in.
    Width:28 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4386
    • UNSPSC 39131700
    • Depth 10.5 in.
    • Height 55.75 in.
    • Materials Galvanized Steel
    • Width 28 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3M™ Stake Mount Cabinet 4386, Empty