Kichler Lighting 43848OZLED30 Flush Mount, Steel, Olde Bronze, 3000K, 7.5 in. Dia | Graybar Store
     
Kichler Lighting - Flush Mount, Steel, Olde Bronze, 3000K, 7.5 in. Dia - 43848OZLED30
+ / - Hover over image to Zoom
Other Views

    Flush Mount, Steel, Olde Bronze, 3000K, 7.5 in. Dia

    Manufacturer: Kichler Lighting
    Manufacturer #: 43848OZLED30
    SKU: 25874526
    $43.62
    Checking Pricing
         
    Quick Order:Y
    Color:Olde Bronze
    Color Temperature (Kelvin):3000
    Diameter (Inches):7.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 43848OZLED30
    • Color Olde Bronze
    • UNSPSC 39111521
    • Color Temperature (Kelvin) 3000
    • Diameter (Inches) 7.5 in.
    • Housing Material Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Signature 1 Light 8 inch Olde Bronze Flush Mount Ceiling Light in 3000K, Dimmable