Kichler Lighting 43846WHLED30 Low Profile LED Decorative Downlight, Ceiling Mount, 120V, 15W, 1-Light, 3000K, Textured Plastic Cover, White | Graybar Store
     
Kichler Lighting - Low Profile LED Decorative Downlight, Ceiling Mount, 120V, 15W, 1-Light, 3000K, Textured Plastic Cover, White - 43846WHLED30
+ / - Hover over image to Zoom
Other Views

    Low Profile LED Decorative Downlight, Ceiling Mount, 120V, 15W, 1-Light, 3000K, Textured Plastic Cover, White

    Manufacturer: Kichler Lighting
    Manufacturer #: 43846WHLED30
    SKU: 25818840
    $24.74
    Checking Pricing
         
    Cover Style:Textured Plastic
    Color:White
    Color Temperature (Kelvin):3000
    Diameter (Inches):7-1/2 in.
    Environment:Damp Location
    No. of Lights:1
    Wattage:15W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 43846WHLED30
    • Color White
    • Mounting Style Ceiling
    • Type Low Profile
    • UNSPSC 39111521
    • Color Temperature (Kelvin) 3000
    • Cover Style Textured Plastic
    • Diameter (Inches) 7-1/2 in.
    • Environment Damp Location
    • Lamp Type LED
    • Voltage 120V
    • Wattage 15W
    • No. of Lights 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview: