Kichler Lighting 43845WHLED27 Ceiling Flush Mount, Steel, LED, White, 2700K, 6 in. Dia | Graybar Store
     
Kichler Lighting - Ceiling Flush Mount, Steel, LED, White, 2700K, 6 in. Dia - 43845WHLED27
+ / - Hover over image to Zoom
Other Views

    Ceiling Flush Mount, Steel, LED, White, 2700K, 6 in. Dia

    Manufacturer: Kichler Lighting
    Manufacturer #: 43845WHLED27
    SKU: 25818837
    $20.71
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Color Temperature (Kelvin):2700
    Diameter (Inches):6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 43845WHLED27
    • Color White
    • UNSPSC 39111521
    • Color Temperature (Kelvin) 2700
    • Diameter (Inches) 6 in.
    • Housing Material Steel
    • Lamp Type LED
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Kichler 43845WHLED27 Signature 1 Light 6 inch White Flush Mount Ceiling Light in 2700K