3M 80610062954 MS<sup>2</sup>™ Pedestal Cabinet, Galvanized Steel, Stake Mount, 54-3/4 H x 10-3/8 W x 12-1/2 in. D | Graybar Store
     
3M - MS<sup>2</sup>™ Pedestal Cabinet, Galvanized Steel, Stake Mount, 54-3/4 H x 10-3/8 W x 12-1/2 in. D - 80610062954
+ / - Hover over image to Zoom
Other Views

    MS2™ Pedestal Cabinet, Galvanized Steel, Stake Mount, 54-3/4 H x 10-3/8 W x 12-1/2 in. D

    Manufacturer: 3M
    Manufacturer #: 80610062954
    SKU: 88177438
    $2,647.84
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Depth:12.5 in.
    Height:54.75 in.
    Width:10.375 in.
    Material:Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 80610062954
    • Type Cabinet
    • UNSPSC 39131700
    • Depth 12.5 in.
    • Height 54.75 in.
    • Width 10.375 in.
    • Material Galvanized Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    MS2™ pedestal can accept up to 600 pair. Cabinet has (2) doors in front that hinged right and left.
    Pedestal
    • Single-sided for ease of access
    • MS2™ terminated splicing module 4005-GBM
    • Measures 54.75-in H x 10.375-in W x 12.5-in D
    • Accommodates QCS 2810 blocks
    • Comes in green color and has heavy-gauge, galvanized-steel construction
    • Comes loaded with a 200-pair block and has a 600-pair capacity
    • 20-in long wire harness
    • Ideal for wireless backhaul, wireline backhaul and xDSL/FTTN