Wiremold (Legrand) 437-7/8 Source I Series Attaching Ring, Steel, 4 in. Diameter, Grey, 7/8 in. Deep | Graybar Store
     
Wiremold (Legrand) - Source I Series Attaching Ring, Steel, 4 in. Diameter, Grey, 7/8 in. Deep - 437-7/8
+ / - Hover over image to Zoom
Other Views

    Source I Series Attaching Ring, Steel, 4 in. Diameter, Grey, 7/8 in. Deep

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 437-7/8
    SKU: 95022903
    $34.26
    Checking Pricing
         
    Color:Grey
    Size:4 in. Dia. x 7/8 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 437-7/8
    • Color Grey
    • Size 4 in. Dia. x 7/8 in. H
    • Application Construction infrastructure
    • UNSPSC 39121307
    • Materials Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Attaching ring for Source I (preset or afterset) zinc die-cast. 4" (102mm) O.D. 7/8" ring depth. Finish - Anodized Aluminum