Bridgeport Fittings 4369-LT Combination Coupling, Steel, Liquidtight to Rigid Conduit, 3/8 to 1/2 in. | Graybar Store
     
Bridgeport Fittings - Combination Coupling, Steel, Liquidtight to Rigid Conduit, 3/8 to 1/2 in. - 4369-LT
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Steel, Liquidtight to Rigid Conduit, 3/8 to 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4369-LT
    SKU: 25481104
    $9.06
    Checking Pricing
         
    Additional Features:NPSM Thread Type on Hub
    Standard:cULus
    Size:3/8 to 1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4369-LT
    • Size 3/8 to 1/2 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features NPSM Thread Type on Hub
    • Connection Type Raintight Combination
    • Materials Steel
    • Standard cULus
    • SKU Spec Sheet
      4369-LT Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Combination Coupling for transitioning between 3/8" Liquidtight Flexible Metallic Conduit (LFMC) and 1/2" Rigid Steel Conduit. NPSM Threads on Hub. Malleable Iron Body with Steel Ferrule
    For creating a Liquidtight/Raintight Connection between 2 different Raceways: 1/2 in. Rigid Conduit (GRC & IMC) and 3/8 in. Liquidtight Flexible Metallic Conduit (LFMC). Suitable for use in wet locations. Concrete Tight