Bridgeport Fittings 4364-DC Liquid Tight Coupling, Combination, Zinc Die Cast, 1-1/2 in. | Graybar Store
     
Bridgeport Fittings - Liquid Tight Coupling,  Combination, Zinc Die Cast, 1-1/2 in. - 4364-DC
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Coupling, Combination, Zinc Die Cast, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4364-DC
    SKU: 25876672
    $31.51
    Checking Pricing
         
    Additional Features:Ball Burnished, Mirror Smooth Finish
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4364-DC
    • Application Used to join either metallic or non-metallic (Type in. B in. ) liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features Ball Burnished, Mirror Smooth Finish
    • Connection Type Combination
    • Materials Die Cast Zinc
    • Standard cULus
    • SKU Spec Sheet
      4364-DC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Coupling, Combination, Zinc Die Cast, Size 1-1/2 Inch