Bridgeport Fittings 4363-DC Liquid Tight Coupling, Combination, Zinc Die Cast, 1-1/4 in. | Graybar Store
     
Bridgeport Fittings - Liquid Tight Coupling,  Combination, Zinc Die Cast, 1-1/4 in. - 4363-DC
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Coupling, Combination, Zinc Die Cast, 1-1/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4363-DC
    SKU: 25876671
    $23.63
    Checking Pricing
         
    Additional Features:Ball Burnished, Mirror Smooth Finish
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4363-DC
    • Application Used to join either metallic or non-metallic (Type in. B in. ) liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features Ball Burnished, Mirror Smooth Finish
    Product Overview:
    Coupling, Combination, Zinc Die Cast, Size 1-1/4 Inch