Bridgeport Fittings 4362-DC Combination Coupling, Zinc Die Cast, Liquidtight to EMT Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Combination Coupling, Zinc Die Cast, Liquidtight to EMT Conduit, 1 in. - 4362-DC
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Die Cast, Liquidtight to EMT Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4362-DC
    SKU: 25822500
    $12.60
    Checking Pricing
         
    Additional Features:BAll Burnished, Mirror Smooth Finish
    Standard:cULus
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4362-DC
    • Size 1 in.
    • Type Coupling
    • UNSPSC 39131707
    • Additional Features BAll Burnished, Mirror Smooth Finish
    • Connection Type Combination
    • Materials Die Cast Zinc
    • Standard cULus
    • SKU Spec Sheet
      4362-DC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LTFMC Coupling, Combination, Zinc Die Cast, Size 1 Inch
    Used to join either metallic or non-metallic (Type in. B in. ) liquid tight conduit to EMT, Raintight. Concrete-Tight. Patented