Bridgeport Fittings 434-LTI2 Liquid Tight Connector, Zinc Die Cast, Straight, Insulated, 1-1/2 in. | Graybar Store
     
Bridgeport Fittings - Liquid Tight Connector, Zinc Die Cast, Straight, Insulated, 1-1/2 in. - 434-LTI2
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Straight, Insulated, 1-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 434-LTI2
    SKU: 88031825
    $19.81
    Checking Pricing
         
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 434-LTI2
    • Application Straight connector for use with metallic and non-metallic in. Type B in. liquid tight conduit. Insulator rated 105 degree C.
    • Type Connector
    • UNSPSC 39121420
    • Bend (Degree) 0
    • Finish Ball Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • Standard UL, CSA
    • SKU Spec Sheet
      434-LTI2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Connector, Liquid Tight, Zinc Die Cast, Insulated Throat, Size 1-1/2 Inch