ORS Nasco 434-96928 Economical Carpenter Pencil, Medium Lead | Graybar Store
     
ORS Nasco - Economical Carpenter Pencil, Medium Lead - 434-96928
+ / - Hover over image to Zoom
Other Views

    Economical Carpenter Pencil, Medium Lead

    Manufacturer: ORS Nasco
    Manufacturer #: 434-96928
    SKU: 25518224
    $1.17
    Checking Pricing
         
    Tip Style:Medium Lead
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 434-96928
    • Application Wood, Concrete, Paper and Cardboard
    • Type Carpenters Pencil
    • UNSPSC 27112300
    • Length 7 in.
    • Tip Style Medium Lead
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Medium lead carpenter pencil can make clean, accurate marks on wood, concrete and other surfaces.