Kichler Lighting 43060OZ Braelyn Series Mini Pendant Fixture, Incandescent, 120V, 60W, 1-Light, Clear Seeded Glass Cover, Olde Bronze | Graybar Store
     
Kichler Lighting - Braelyn Series Mini Pendant Fixture, Incandescent, 120V, 60W, 1-Light, Clear Seeded Glass Cover, Olde Bronze - 43060OZ
+ / - Hover over image to Zoom
Other Views

    Braelyn Series Mini Pendant Fixture, Incandescent, 120V, 60W, 1-Light, Clear Seeded Glass Cover, Olde Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 43060OZ
    SKU: 25806706
    $104.33
    Checking Pricing
         
    Base Backplate:5 in. Diameter
    Cover Style:Clear Seeded Glass
    Color:Olde Bronze
    Chain Length:36 in.
    Diameter (Inches):3.75 in.
    Environment:Dry
    Height (Inches):8.5 in.
    No. of Lights:1
    Wattage:60W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 43060OZ
    • Color Olde Bronze
    • Type Mini
    • UNSPSC 39111522
    • Base Type Medium Screw
    • Chain Length 36 in.
    • Cover Style Clear Seeded Glass
    • Diameter (Inches) 3.75 in.
    • Environment Dry
    • Height (Inches) 8.5 in.
    • Lamp Type Incandescent
    • Series Braelyn
    • Voltage 120V
    • Wattage 60W
    • No. of Lights 1
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 5 in. Diameter
    Product Overview: