Allied Moulded Products 4304-N fiberglassBOX™ Switch Box, Fiberglass Reinforced PolyesterBMC, 4-Gang, 3-9/16 in. D, Angled Mid-Nails/Speed Klamp Bulk | Graybar Store
     
Allied Moulded Products - fiberglassBOX™ Switch Box, Fiberglass Reinforced PolyesterBMC, 4-Gang, 3-9/16 in. D, Angled Mid-Nails/Speed Klamp Bulk - 4304-N
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Switch Box, Fiberglass Reinforced PolyesterBMC, 4-Gang, 3-9/16 in. D, Angled Mid-Nails/Speed Klamp Bulk

    Manufacturer: Allied Moulded Products
    Manufacturer #: 4304-N
    SKU: 22125339
    $7.41
    Checking Pricing
         
    No. of Gangs:4-Gang
    Box Depth (Inches):3-9/16 in.
    Construction:New Work
    Color:Tan
    Capacity (Cubic Inch):75.0 cu. in.
    Mounting Type:Angled Mid-Nails
    Material:Fiberglass Reinforced Polyester BMC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 4304-N
    • Color Tan
    • Construction New Work
    • UNSPSC 39121308
    • Box Depth (Inches) 3-9/16 in.
    • Brand fiberglassBOX™
    Product Overview:
    Four gang electrical box with angled mid nails for use with non-metallic sheathed cable.