Zero Connect 42D1-1-07 Fiber Patch Cables, LC to LC, Duplex, Multimode (OM4), 7 M. L, 2 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Zero Connect - Fiber Patch Cables, LC to LC, Duplex, Multimode (OM4), 7 M. L, 2 - 42D1-1-07
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Multimode (OM4), 7 M. L, 2

    Manufacturer: Zero Connect
    Manufacturer #: 42D1-1-07
    SKU: 25881280
    $21.22
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM4)
    Length (Meters):7.0
    No. of Connectors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 42D1-1-07
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Length (Meters) 7.0
    • No. of Connectors 2
    • UNSPSC 26121650
    • Fiber Category Multimode (OM4)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LC to LC, Duplex, Multimode - OM4, 7 m, 2