Philips Lighting EL/A R20 13W 6/1 R20 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 13W, 2700K | Graybar Store
     
Philips Lighting - R20 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 13W, 2700K - EL/A R20 13W 6/1
+ / - Hover over image to Zoom
Other Views

    R20 Compact Fluorescent Lamp, Energy Saver Reflector, Medium Screw (E26) Base, 13W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A R20 13W 6/1
    SKU: 25857039
    $8.28
    Checking Pricing
    Items sold in feet or each.
         
    Alternate Manufacturer Part No.:42682-5
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:470
    Length:4.29 in.
    Packaging:6 per Case
    Rated Life (Hour):8000
    Wattage:13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A R20 13W 6/1
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 42682-5
    • Base Type E26
    • Bulb Shape R20
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 470
    • Length 4.29 in.
    • Rated Life (Hour) 8000
    • Wattage 13
    • Packaging 6 per Case
    • SKU Spec Sheet
      EL/A R20 13W 6/1 Spec Sheet
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    Energy Saver reflector 13W R20 compact fluorescent lamp with 8,000 rated life hours, 2700K color temperature and medium screw (E26) base.