Thomas and Betts 4253 T&B® Short Pulling Conduit Elbow, Malleable Iron, Rigid/IMC Conduit, 1-1/4 in. | Graybar Store
     
Thomas and Betts - T&B® Short Pulling Conduit Elbow, Malleable Iron, Rigid/IMC Conduit, 1-1/4 in. - 4253
+ / - Hover over image to Zoom
Other Views

    T&B® Short Pulling Conduit Elbow, Malleable Iron, Rigid/IMC Conduit, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 4253
    SKU: 88264408
    $31.26
    Checking Pricing
         
    Size:1-1/4 in.
    Material:Malleable Iron
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4253
    • Size 1-1/4 in.
    • Type Pull Elbows
    • UNSPSC 39131717
    • Materials Malleable Iron
    • Material Malleable Iron
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018, CSA
    • SKU Spec Sheet
      4253 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/4 Inch Short Elbow, Malleable Iron for Use with Rigid/IMC Conduit