Kichler Lighting 42465WMZ Krasi Series Pendant Fixture, Etched Tempered Glass Cover/Off White Fabric Shade, Incandescent, 120V, 100W, 4-Light, Warm Bronze | Graybar Store
     
Kichler Lighting - Krasi Series Pendant Fixture, Etched Tempered Glass Cover/Off White Fabric Shade, Incandescent, 120V, 100W, 4-Light, Warm Bronze - 42465WMZ
+ / - Hover over image to Zoom
Other Views

    Krasi Series Pendant Fixture, Etched Tempered Glass Cover/Off White Fabric Shade, Incandescent, 120V, 100W, 4-Light, Warm Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 42465WMZ
    SKU: 25783775
    $663.48
    Checking Pricing
         
    Base Backplate:6 in. Diameter
    Cover Style:Etched Tempered Glass
    Color:Warm Bronze
    Chain Length:36 in.
    Diameter (Inches):24 in.
    Environment:Dry Location
    No. of Lights:4
    Wattage:100W
    Height:9.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 42465WMZ
    • Color Warm Bronze
    • UNSPSC 39111506
    • Base Type Medium Screw
    • Chain Length 36 in.
    • Cover Style Etched Tempered Glass
    • Diameter (Inches) 24 in.
    • Environment Dry Location
    • Height 9.5 in.
    • Lamp Type Incandescent
    • Series Krasi
    • Voltage 120V
    • Wattage 100W
    • No. of Lights 4
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 6 in. Diameter
    Product Overview: