B-Line (Eaton) 424211 RTCT MS40 Type 3R Enclosure, Steel, Screw Cover, 42 x 42 x 11 in. | Graybar Store
     
B-Line (Eaton) - Type 3R Enclosure, Steel, Screw Cover, 42 x 42 x 11 in. - 424211 RTCT MS40
+ / - Hover over image to Zoom
Other Views

    Type 3R Enclosure, Steel, Screw Cover, 42 x 42 x 11 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 424211 RTCT MS40
    SKU: 22044657
    $2,861.13
    Checking Pricing
         
    Depth (Inches):11 in.
    Height (Inches):42 in.
    Standard:UL 414
    Width (Inches):42 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 424211 RTCT MS40
    • Application CURRENT TRANSFORMER,CURRENT TRANS ENCL,Utility/Current Transformer Metering, Wiring Boxes, Junction Boxes, Pull Boxes
    • Type NEMA 3R, Screw Cover
    • UNSPSC 39121102
    • Brand Metering
    • Depth (Inches) 11 in.
    Product Overview:
    N3R CT CAB 42X42X11 PROV415H