Thomas and Betts 4241-TB Short Service Entrance Elbow, Malleable Iron, Insulated 105°C, EMT Conduit, 1/2 in. | Graybar Store
     
Thomas and Betts - Short Service Entrance Elbow, Malleable Iron, Insulated 105°C, EMT Conduit, 1/2 in. - 4241-TB
+ / - Hover over image to Zoom
Other Views

    Short Service Entrance Elbow, Malleable Iron, Insulated 105°C, EMT Conduit, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 4241-TB
    SKU: 88264399
    $16.79
    Checking Pricing
         
    Additional Features:Thermoplastic Insulator
    Material:Malleable Iron
    Standard:UL E16592, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4241-TB
    • Size 3/4 in.
    • Application For Use with EMT Conduit
    • Type Rigid/IMC Conduit Fittings
    • UNSPSC 39131717
    Product Overview:
    3/4 Inch Insulated Short Elbow, Malleable Iron, Insulator Thermoplastic for Use with EMT Conduit