Crouse Hinds (Eaton) 420BP-125 ProConnect-PS Watertight Plug, 2P3W, Metal | Graybar Store
     
Crouse Hinds (Eaton) - ProConnect-PS Watertight Plug, 2P3W, Metal - 420BP-125
+ / - Hover over image to Zoom
Other Views

    ProConnect-PS Watertight Plug, 2P3W, Metal

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 420BP-125
    SKU: 25121874
    $480.13
    Checking Pricing
         
    Amperage:20A
    Color:Natural
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 420BP-125
    • Color Natural
    • Amperage 20A
    • UNSPSC 39121406
    Product Overview:
    ProConnect-PS 263/264/mw Watertight Plug, 2P3W, Metal
    Standard: ABS; Conforms to IP66