Leviton 42081-4ES QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 4 Port, Black, 4.5 x 2.75 x 0.98 in., One Gang Bracket | Graybar Store
     
Leviton - QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 4 Port, Black, 4.5 x 2.75 x 0.98 in., One Gang Bracket - 42081-4ES
+ / - Hover over image to Zoom
Other Views

    QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 4 Port, Black, 4.5 x 2.75 x 0.98 in., One Gang Bracket

    Manufacturer: Leviton
    Manufacturer #: 42081-4ES
    SKU: 25809007
    $2.87
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Dimensions (Inches):4.5 x 2.75 x 0.98
    Bracket Size:One Gang
    Labels:Yes
    Jack Type:UTP, Fiber, and AV QuickPort Module
    Use With:NEMA Single-Gang Backbox, UTP, Fiber, and AV QuickPort Module
    Part Number:42081-4ES
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42081-4ES
    • Bracket Size One Gang
    • Color Black
    • Jack Type UTP, Fiber, and AV QuickPort Module
    • Part Number 42081-4ES
    • Type QuickPort Wallplate
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 x 2.75 x 0.98
    • Labels Yes
    • Made Of High Impact, Fire-Retardant Plastic
    • Mounting Flush Mount
    • Use With NEMA Single-Gang Backbox, UTP, Fiber, and AV QuickPort Module
    • SKU Spec Sheet
      42081-4ES Specification Sheet
      42081-4ES Spec Sheet
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 4, Black, 4.5 x 2.75 x 0.98 in, One Gang, Yes