Leviton 42080-4TP QuickPort Wallplate, High Impact Plastic, Flush Mount, 4 Port, Almond, 4.5 H x 4.56 W in., Two Gang Bracket, Yes | Graybar Store
     
Leviton - QuickPort Wallplate, High Impact Plastic, Flush Mount, 4 Port, Almond, 4.5 H x 4.56 W in., Two Gang Bracket, Yes - 42080-4TP
+ / - Hover over image to Zoom
Other Views

    QuickPort Wallplate, High Impact Plastic, Flush Mount, 4 Port, Almond, 4.5 H x 4.56 W in., Two Gang Bracket, Yes

    Manufacturer: Leviton
    Manufacturer #: 42080-4TP
    SKU: 25320832
    $6.47
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Almond
    Dimensions (Inches):4.5 H x 4.56 W
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:All Individual Quickport Module
    Use With:All Individual Quickport Module, Standard NEMA Back Box
    Part Number:42080-4TP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42080-4TP
    • Bracket Size Two Gang
    • Color Almond
    • Jack Type All Individual Quickport Module
    • Part Number 42080-4TP
    • Type QuickPort Wallplate
    • No. of Ports 4
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 H x 4.56 W
    • Labels Yes
    • Made Of High Impact Plastic
    • Mounting Flush Mount
    • Use With All Individual Quickport Module, Standard NEMA Back Box
    • SKU Spec Sheet
      42080-4TP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    QuickPort Wallplate, High Impact Plastic, Flush Mount, 4, Almond, 4.5 (H) x 4.56 (W) in, Two Gang, Yes