Bridgeport Fittings 420-I Squeeze Connector, Malleable Iron, Insulated 105°C, Flexible Metal Conduit, 4 in. | Graybar Store
     
Bridgeport Fittings - Squeeze Connector, Malleable Iron, Insulated 105°C, Flexible Metal Conduit, 4 in. - 420-I
+ / - Hover over image to Zoom
Other Views

    Squeeze Connector, Malleable Iron, Insulated 105°C, Flexible Metal Conduit, 4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 420-I
    SKU: 92126030
    $220.18
    Checking Pricing
         
    Size:4 in.
    Material:Malleable Iron
    Standard:CSA, cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 420-I
    • Size 4 in.
    • UNSPSC 39121419
    • Connection Type Squeeze
    • Finish Electro Plated Zinc Finish
    • Materials Malleable Iron
    • Temperature Rating 105°C
    Product Overview:
    Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 4 Inch
    Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 4 Inch