Master Lock 420 Lockout Hasp, 12 per Package pk, 72 per Package pk, 1-3/4 x 4-1/2 in, OSHA | Graybar Store
     
Master Lock - Lockout Hasp, 12 per Package pk, 72 per Package pk, 1-3/4 x 4-1/2 in, OSHA - 420
+ / - Hover over image to Zoom
Other Views

    Lockout Hasp, 12 per Package pk, 72 per Package pk, 1-3/4 x 4-1/2 in, OSHA

    Manufacturer: Master Lock
    Manufacturer #: 420
    SKU: 90063578
    $5.81
    Checking Pricing
         
    Quick Order:Y
    Use With:Group Lockout, Safety Lockout/Tagout
    Package Quantity:12 Per Package, 72 Per Package
    Dimensions:1-3/4 x 4-1/2 in.
    Safety Factor:OSHA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Master Lock
    • Manufacturer # 420
    • Dimensions 1-3/4 x 4-1/2 in.
    • Type Lockout Hasp
    • UNSPSC 46171500
    • Package Quantity 12 Per Package, 72 Per Package
    • Safety Factor OSHA
    • Use With Group Lockout, Safety Lockout/Tagout
    • Country of Origin CN - China
    Product Overview:
    Steel Lockout Hasp, 1in (25mm) Jaw Clearance
    Steel Lockout Hasp;Lockout by multiple workers at each lockout point;Keeps equipment inoperative while repairs or adjustments are being made;Control cannot be turned on until last worker's safety padlock is removed from hasp;Heavy gauge steel jaw with red vinyl coated handle;Dimensions are 1-3/4in x 4-1/2in (44mm x 114mm) with 1in (25mm) inside jaw diameter, holds up to 6 safety padlocks