Ideal Industries 42-301 Wire Marker Dispenser, Legend: 0-9 | Graybar Store
     
Ideal Industries - Wire Marker Dispenser, Legend: 0-9 - 42-301
+ / - Hover over image to Zoom
Other Views

    Wire Marker Dispenser, Legend: 0-9

    Manufacturer: Ideal Industries
    Manufacturer #: 42-301
    SKU: 88135406
    $59.58
    Checking Pricing
         
    Quick Order:Y
    Legend:0 to 9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-301
    • UNSPSC 39131508
    • Legend 0 to 9
    Product Overview:
    IDEAL, Wire Marker Roll, Dispenser with Rolls, Size: 3 X 6 IN, Material: Polyester, Legend: 0-9, Number Of Rolls: 1/Legend, Temperature Range: -40 DEG F - 180 DEG F (-40 DEG C - 82 DEG C)