Ideal Industries 42-011 Barricade Tape, Caution, LDPE, 3 in. x 1000 ft., Yelllow | Graybar Store
     
Ideal Industries - Barricade Tape, Caution, LDPE, 3 in. x 1000 ft., Yelllow - 42-011
+ / - Hover over image to Zoom
Other Views

    Barricade Tape, Caution, LDPE, 3 in. x 1000 ft., Yelllow

    Manufacturer: Ideal Industries
    Manufacturer #: 42-011
    SKU: 22111108
    $30.50
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Legend:Caution
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-011
    • Color Yellow
    • UNSPSC 46161507
    • Legend Caution
    Product Overview:
    Barricade Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Legend, LDPE, Yellow, 2 MIL Thickness, Elongation: = 400 PCT ASTM D882-75B, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTM D882, OSHA Specifications Section 1010.144