Ideal Industries 42-003 Barricade Tape, Caution High Voltage, Polyethylene, 3 in. x 1000 ft., Yellow | Graybar Store
     
Ideal Industries - Barricade Tape, Caution High Voltage, Polyethylene, 3 in. x 1000 ft., Yellow - 42-003
+ / - Hover over image to Zoom
Other Views

    Barricade Tape, Caution High Voltage, Polyethylene, 3 in. x 1000 ft., Yellow

    Manufacturer: Ideal Industries
    Manufacturer #: 42-003
    SKU: 94043987
    $48.17
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Length:1000 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 42-003
    • Color Yellow
    • UNSPSC 46161507
    • Length 1000 ft.
    • Materials Polyethylene
    • Width 3 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Tape, Barricade, Legend: Caution High Voltage, Size: 3 IN Width X 1000 FT Length, Color: Yellow, Composition: LDPE IDEAL Specs, Tensile Strength: 2350 PSI TD, 1893 PSI MD ASTMD882, Thickness: 4 MIL, Material: Polyethylene