Philips Lighting EL/A R30 EDIM 16W 1BL/5 R30 Compact Fluorescent Lamp, Energy Saver Dimmable Reflector, Medium Screw (E26) Base, 16W, 2700K | Graybar Store
     
Philips Lighting - R30 Compact Fluorescent Lamp, Energy Saver Dimmable Reflector, Medium Screw (E26) Base, 16W, 2700K - EL/A R30 EDIM 16W 1BL/5
+ / - Hover over image to Zoom
Other Views

    R30 Compact Fluorescent Lamp, Energy Saver Dimmable Reflector, Medium Screw (E26) Base, 16W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A R30 EDIM 16W 1BL/5
    SKU: 25857041
    $20.18
    Checking Pricing
         
    Alternate Manufacturer Part No.:41998-5
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:630
    Length:5.4 in. L
    Packaging:5 per Case
    Rated Life (Hour):8000
    Wattage:16W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A R30 EDIM 16W 1BL/5
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 41998-5
    • Base Type E26
    • Bulb Shape R30
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 630
    • Lamp Type EnergySaver Dimmable Reflector
    • Length 5.4 in. L
    • Rated Life (Hour) 8000
    • Wattage 16W
    • Packaging 5 per Case
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Energy Saver dimmable reflector 16W R30 compact fluorescent lamp with 8,000 rated life hours, 2700K color temperature and medium screw (E26) base.