Leviton 41920-A70 Mixing Audio Amp, 70V | Graybar Store
Leviton - Mixing Audio Amp, 70V - 41920-A70
+ / - Hover over image to Zoom
Other Views

    Mixing Audio Amp, 70V

    Manufacturer: Leviton
    Manufacturer #: 41920-A70
    SKU: 25835098
    $409.74
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41920-A70
    • UNSPSC 32151501
    Product Overview:
    70 Mixing Audio Amplifier, includes power adapter (24VDC)
    70 Mixing Audio Amplifier, includes power adapter (24VDC)