Leviton 41920-A01 Mixing Audio Amplifier, 24V DC | Graybar Store
Leviton - Mixing Audio Amplifier, 24V DC - 41920-A01
+ / - Hover over image to Zoom
Other Views

    Mixing Audio Amplifier, 24V DC

    Manufacturer: Leviton
    Manufacturer #: 41920-A01
    SKU: 25703951
    $391.37
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41920-A01
    • UNSPSC 32151501
    Product Overview:
    Mixing Audio Amplifier, includes power adapter (24VDC)
    Mixing Audio Amplifier, includes power adapter (24VDC)