Philips Lighting EL/MCAN T2 9W 6/1 T2 Compact Fluorescent Lamp, EnergySaver Twister, Candelabra Screw (E12) Base, 9W, 2700K | Graybar Store
     
Philips Lighting - T2 Compact Fluorescent Lamp, EnergySaver Twister, Candelabra Screw (E12) Base, 9W, 2700K - EL/MCAN T2 9W 6/1
+ / - Hover over image to Zoom
Other Views

    T2 Compact Fluorescent Lamp, EnergySaver Twister, Candelabra Screw (E12) Base, 9W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/MCAN T2 9W 6/1
    SKU: 25857050
    $34.87
    Checking Pricing
         
    Alternate Manufacturer Part No.:41741-0
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:410
    Length:4.375 in. L
    Packaging:6 per Case
    Rated Life (Hour):8000
    Wattage:9W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/MCAN T2 9W 6/1
    • Alternate Manufacturer Part No. 41741-0
    • Base Type E12
    • Bulb Shape T2
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 410
    • Lamp Type EnergySaver Twister
    • Length 4.375 in. L
    • Rated Life (Hour) 8000
    • Wattage 9W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver T2 9W compact fluorescent lamp with 8,000 rated life hrs., 2700K color temperature and candelabra screw (E12) base.