Philips Lighting EL/A SWP 14W 6/1 A19 Compact Fluorescent Lamp, Energy Saver A-Shape, Medium Screw (E26) Base, 14W, 2700K | Graybar Store
     
Philips Lighting - A19 Compact Fluorescent Lamp, Energy Saver A-Shape, Medium Screw (E26) Base, 14W, 2700K - EL/A SWP 14W 6/1
+ / - Hover over image to Zoom
Other Views

    A19 Compact Fluorescent Lamp, Energy Saver A-Shape, Medium Screw (E26) Base, 14W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A SWP 14W 6/1
    SKU: 25857044
    $5.45
    Checking Pricing
         
    Alternate Manufacturer Part No.:41737-8
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:800
    Length:4.4 in.
    Packaging:6 per Case
    Rated Life (Hour):8000
    Wattage:14W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A SWP 14W 6/1
    • Alternate Manufacturer Part No. 41737-8
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 800
    • Lamp Type EnergySaver A-Shape
    • Length 4.4 in.
    • Rated Life (Hour) 8000
    • Wattage 14W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver 14W A-19 compact fluorescent lamp with 8,000 rated life hours, 2700K color temperature and medium screw (E26) base.