Philips Lighting EL/A G25 T3 9W 6/1 G25 Compact Fluorescent Lamp, EnergySaver Globe, Medium Screw (E26) Base, 9W, 2700K | Graybar Store
     
Philips Lighting - G25 Compact Fluorescent Lamp, EnergySaver Globe, Medium Screw (E26) Base, 9W, 2700K - EL/A G25 T3 9W 6/1
+ / - Hover over image to Zoom
Other Views

    G25 Compact Fluorescent Lamp, EnergySaver Globe, Medium Screw (E26) Base, 9W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/A G25 T3 9W 6/1
    SKU: 25857036
    $7.36
    Checking Pricing
         
    Alternate Manufacturer Part No.:41735-2
    Color Temperature (Kelvin):2700
    CRI:82
    Initial Lumens:500
    Length:4.4 in.
    Packaging:6 per Case
    Rated Life (Hour):8000
    Wattage:9W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/A G25 T3 9W 6/1
    • Alternate Manufacturer Part No. 41735-2
    • Base Type Medium Screw (E26)
    • Bulb Shape G25
    • Color Temperature (Kelvin) 2700
    • CRI 82
    • Initial Lumens 500
    • Lamp Type EnergySaver Globe
    • Length 4.4 in.
    • Rated Life (Hour) 8000
    • Wattage 9W
    • Packaging 6 per Case
    • ECCN EAR99
    Product Overview:
    Energy Saver globe 9W G25 compact fluorescent lamp with 8,000 rated life hours, 2700K color temperature and medium screw (E26) base.