Bussmann (Eaton) 4164 Fuse Block, 10 to 800A, 125V, 1-Pole | Graybar Store
     
Bussmann (Eaton) - Fuse Block, 10 to 800A, 125V, 1-Pole - 4164
+ / - Hover over image to Zoom
Other Views

    Fuse Block, 10 to 800A, 125V, 1-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 4164
    SKU: 88049593
    $39.10
    Checking Pricing
         
    Additional Features:For Use With ANN and ANL Limiter Fuse, With Locknuts, Torque Rating 12 In-Lb
    Amps:10 to 800A
    Connection:Stud
    Material:Molded Alkyd Base
    Voltage Rating:125 Vac, 80 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 4164
    • UNSPSC 39121624
    • Additional Features For Use With ANN and ANL Limiter Fuse, With Locknuts, Torque Rating 12 In-Lb
    • Amps 10 to 800A
    • Fuse Dimension 3.41 In Length x 0.94 In Width x 1.44 In Height
    • Material Molded Alkyd Base
    • Voltage Rating 125 Vac, 80 Vdc
    • Connection Stud
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    10-800AMP 125V 1PL FUSE BLCK
    10-800AMP 125V 1PL FUSE BLCK