Bridgeport Fittings 4156-DC Mighty-Merge® Combination Coupling, Zinc Die Cast, EMT Set-Screw to AC/MC Set-Screw, 1/2 to 2 in. | Graybar Store
     
Bridgeport Fittings - Mighty-Merge® Combination Coupling, Zinc Die Cast,  EMT Set-Screw to AC/MC Set-Screw, 1/2 to 2 in. - 4156-DC
+ / - Hover over image to Zoom
Other Views

    Mighty-Merge® Combination Coupling, Zinc Die Cast, EMT Set-Screw to AC/MC Set-Screw, 1/2 to 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4156-DC
    SKU: 25855206
    $6.58
    Checking Pricing
         
    Additional Features:Set Screw type transition fitting ideal for commercial and institutional facilities.
    Standard:cETLus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4156-DC
    • UNSPSC 39131707
    • Additional Features Set Screw type transition fitting ideal for commercial and institutional facilities.
    • Materials Die Cast Zinc
    Product Overview:
    The 4156-DC is used to securely join 1/2 in. EMT to two 14/2 to 10/3 (.43 in. to .61 in. Diameter) AC/MC/MCI-A/HCF/HCFMCI-A or 3/8 in. flexible metal conduit. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation. When using AC/MC/FMC cable simply remove the armor and expose the conductors to the desired length needed to reach the device box or enclosure. The inspection holes will provide a visual end stop for the cable or flex conduit. The use of anti short bushings is recommended. Tighten the steel screws for the 1/2 in. EMT conduit. Patented.