Wiremold (Legrand) 415-WH Tee Fitting, Non-Metallic, 400 Series, 10 per Package, Single Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Tee Fitting, Non-Metallic, 400 Series, 10 per Package, Single Channel Capacity - 415-WH
+ / - Hover over image to Zoom
Other Views

    Tee Fitting, Non-Metallic, 400 Series, 10 per Package, Single Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 415-WH
    SKU: 97123776
    $3.33
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Use With:Branching of Raceway Running at Right Angles
    Fitting Type:Tee Fitting
    Packaging:10 per Package
    Material:Non-Metallic
    Brand or Series:400 Series
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 415-WH
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series 400 Series
    • Fitting Type Tee Fitting
    • Material Non-Metallic
    • Packaging 10 per Package
    • Use With Branching of Raceway Running at Right Angles
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold 400 Series Tee Fitting, White (Pkg of 10)