Arlington 4141107ST SNAP²IT® 90° MC Cable Connector, Duplex, 3/4 in. | Graybar Store
     
Arlington - SNAP²IT® 90° MC Cable Connector, Duplex, 3/4 in. - 4141107ST
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® 90° MC Cable Connector, Duplex, 3/4 in.

    Manufacturer: Arlington
    Manufacturer #: 4141107ST
    SKU: 25846000
    $3.23
    Checking Pricing
         
    Color:Silver
    Material:Zinc
    Standard:CULUS
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4141107ST
    • Color Silver
    • Size 3/4 in.
    • Type Snap²It® Duplex Snap in Connector, Zinc, Trade Size (Inches): 3/8 in, Throat Type: Insulated
    • UNSPSC 39121311
    Product Overview:
    Snap²It® Duplex Snap in Connector, Zinc, Trade Size (Inches): 3/4 in, Throat Type: Insulated, Cable (2) 0.525 to 0.690 in.