Philips Lighting EL/MDTQ 18W T2 EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 18W, 2700K | Graybar Store
     
Philips Lighting - EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 18W, 2700K - EL/MDTQ 18W T2
+ / - Hover over image to Zoom
Other Views

    EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base, 18W, 2700K

    Manufacturer: Philips Lighting
    Manufacturer #: EL/MDTQ 18W T2
    SKU: 25856990
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color Temperature (Kelvin):2700
    CRI:81
    Initial Lumens:1250
    Length:4.5 in.
    Packaging:6 per Case
    Rated Life (Hour):10000
    Wattage:18
    Alternate Manufacturer Part No.:414003
    Brand or Series:EnergySaver Twister
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # EL/MDTQ 18W T2
    • UNSPSC 39101619
    • Alternate Manufacturer Part No. 414003
    • Base Type E26
    • Brand or Series EnergySaver Twister
    • Bulb Shape T2
    • Color Temperature (Kelvin) 2700
    • CRI 81
    • Initial Lumens 1250
    • Length 4.5 in.
    • Rated Life (Hour) 10000
    • Wattage 18
    • Packaging 6 per Case
    • SKU Spec Sheet
      EL/MDTQ 18W T2 Spec Sheet
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview:
    Energy Saver T2 18W compact fluorescent lamp with 10,000 rated life hrs., 2700K color temperature and medium screw (E26) base.
    The Philips Energy Saver T2 provides energy efficient lighting in a smaller, sleeker size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and has a longer life span.