Greenlee 413 PolyPro Rope with Stand, 600 ft., 1130 lb. | Graybar Store
     
Greenlee - PolyPro Rope with Stand, 600 ft., 1130 lb. - 413
+ / - Hover over image to Zoom
Other Views

    PolyPro Rope with Stand, 600 ft., 1130 lb.

    Manufacturer: Greenlee
    Manufacturer #: 413
    SKU: 88121035
    $74.54
    Checking Pricing
         
    Break Load:1130 lb.
    Color:Bright Yellow With Green Tracer
    Length:600 ft.
    Product Includes:Rope Stand 405
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 413
    • Color Bright Yellow With Green Tracer
    • Application For General Purpose
    • UNSPSC 31151505
    • Break Load 1130 lb.
    • Length 600 ft.
    • Materials Polypropylene
    • Product Includes Rope Stand 405
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites. Rot and mildew resistant. Weather resistant Economical general purpose rope.