3M 411 Caution Tape, Buried Telephone Line, Aluminum Foil, 6 in. x 1000 ft., Orange | Graybar Store
     
3M - Caution Tape, Buried Telephone Line, Aluminum Foil, 6 in. x 1000 ft., Orange - 411
+ / - Hover over image to Zoom
Other Views

    Caution Tape, Buried Telephone Line, Aluminum Foil, 6 in. x 1000 ft., Orange

    Manufacturer: 3M
    Manufacturer #: 411
    SKU: 25236093
    $138.19
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Legend:Caution Buried Telephone Line Below
    Length:1000 ft. L
    Width (Inches):6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 411
    • Color Orange
    • UNSPSC 41122703
    • Legend Caution Buried Telephone Line Below
    • Length 1000 ft. L
    Product Overview:
    CAUTION BURIED TELEPHONE LINE BELOW (Orange) 6" x 1000ft