Leviton 41081-2TP QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 2 Port, Almond, 4.5 H x 2.75 W in., One Gang Bracket | Graybar Store
     
Leviton - QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 2 Port, Almond, 4.5 H x 2.75 W in., One Gang Bracket - 41081-2TP
+ / - Hover over image to Zoom
Other Views

    QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 2 Port, Almond, 4.5 H x 2.75 W in., One Gang Bracket

    Manufacturer: Leviton
    Manufacturer #: 41081-2TP
    SKU: 25632265
    $2.83
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Almond
    Dimensions (Inches):4.5 in. x 2.75 in.
    Labels:Yes
    Jack Type:UTP, Fiber, and AV QuickPort Module
    Use With:NEMA Single-Gang Backbox, UTP, Fiber, and AV QuickPort Module
    Part Number:41081-2TP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41081-2TP
    • Color Almond
    • Jack Type UTP, Fiber, and AV QuickPort Module
    • Part Number 41081-2TP
    • No. of Ports 2
    • UNSPSC 39121704
    • Dimensions (Inches) 4.5 in. x 2.75 in.
    • Labels Yes
    • Made Of High-Impact, Fire-Retardant Plastic
    • Mounting Flush Mount
    • Use With NEMA Single-Gang Backbox, UTP, Fiber, and AV QuickPort Module
    • SKU Spec Sheet
      41081-2TP Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort Wallplate, High Impact, Fire-Retardant Plastic, Flush Mount, 2, Almond, 4.5 (H) x 2.75 (W) in, One Gang, Yes