Mulberry 41021 Gas Burner Plate, Rectangular, Flush Mount, Use with Switch Boxes, Red, Silk Screened White Letters, 2-Gang | Graybar Store
     
Mulberry - Gas Burner Plate, Rectangular, Flush Mount, Use with Switch Boxes, Red, Silk Screened White Letters, 2-Gang - 41021
+ / - Hover over image to Zoom
Other Views

    Gas Burner Plate, Rectangular, Flush Mount, Use with Switch Boxes, Red, Silk Screened White Letters, 2-Gang

    Manufacturer: Mulberry
    Manufacturer #: 41021
    SKU: 88182017
    $5.26
    Checking Pricing
         
    Color:Red
    Mounting Type:Flush
    Shape:Rectangular
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 41021
    • Color Red
    • UNSPSC 39121704
    • Mounting Type Flush
    • Shape Rectangular
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Gas Burner Plate, Silk Screened White Letters, Number of Gangs: 2, Application: Switch Box, Shape: Rectangular, Color: Red, Mounting: Flush