Raco 410 SWXBXW/EARS 1-1/2DP NMSC | Graybar Store
     
Raco - SWXBXW/EARS 1-1/2DP NMSC - 410
+ / - Hover over image to Zoom
Other Views

    SWXBXW/EARS 1-1/2DP NMSC

    Manufacturer: Raco
    Manufacturer #: 410
    SKU: 88217019
    $16.37
    Checking Pricing
         
    Additional Features:Plaster ears
    Capacity (Cubic Inch):7.5
    Color:Silver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 410
    • Color Silver
    • UNSPSC 39121303
    • Additional Features Plaster ears
    • Capacity (Cubic Inch) 7.5
    • Materials Pre-galvanized steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-1/2 In. Deep Switch Box - Gangable with NMSC Clamps, Plaster Ears