L. H. Dottie 410 Pipe Wrap Tape, 10 MIL | Graybar Store
     
L. H. Dottie - Pipe Wrap Tape, 10 MIL - 410
+ / - Hover over image to Zoom
Other Views

    Pipe Wrap Tape, 10 MIL

    Manufacturer: L. H. Dottie
    Manufacturer #: 410
    SKU: 25427869
    $21.53
    Checking Pricing
         
    Additional Features:Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked
    Color:Matte Black Finish
    Dimensions:4 IN x 100 FT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 410
    • Color Matte Black Finish
    • Dimensions 4 IN x 100 FT
    • Application Pipe, Joints, Conduit and Couplings
    • Type Rubber Resin Backing
    • UNSPSC 31201519
    • Additional Features Features: Corrosion and Puncture Resistant, Abrasion Resistant, Provides Electrical Protection, A Low Lead Product, Surface Marked
    • Material Type Polyvinyl Chloride
    • Temperature Rating 140°F
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Dottie L H Company 4" X 100' Pipe Wrap 10 Mil
    Dottie L H Company 4" X 100' Pipe Wrap 10 Mil