Protective Industrial Products 41-001L Glove, Black, Polyester, Seamless Knit Thermax® Glove, Large, Elastic Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black, Polyester, Seamless Knit Thermax® Glove, Large, Elastic Cuff - 41-001L
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Polyester, Seamless Knit Thermax® Glove, Large, Elastic Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 41-001L
    SKU: 25470510
    $3.87
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Polyester
    Size:Large
    Style:Elastic Cuff
    Glove Type:Seamless Knit Thermax® Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 41-001L
    • Color Black
    • Size Large
    • Style Elastic Cuff
    • Application Commercial Fishing, Construction, Food Processing, Outdoor Winter Activities And Recreation, Used In Refrigerated Areas, Utility
    • Glove Material Type Polyester
    • Glove Type Seamless Knit Thermax® Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PIP® Seamless Knit Thermax® Glove - 13 Gauge
    Seamless construction for a comfortable fit;Thermax® helps keep moisture away from the hands, keeping hands warm, dry and comfortable;Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs;Knit wrist helps prevent dirt and debris from entering the glove;Excellent thermal insulation;Quickly evaporates moisture from the skin;Extra softness for non-chafing comfort;Launderable for extended life and to reduce replacement costs;Color coded hems for easy size identification