Wiremold (Legrand) 40N2F21WH Non-Metallic, 40N2 Series, CableSmart Series, End Fitting, CableSmart, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Non-Metallic, 40N2 Series, CableSmart Series, End Fitting, CableSmart, Multiple Channel Capacity - 40N2F21WH
+ / - Hover over image to Zoom
Other Views

    Non-Metallic, 40N2 Series, CableSmart Series, End Fitting, CableSmart, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F21WH
    SKU: 25310382
    $19.76
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Multiple Channel
    Trade Size (Inches):3/4, 1, 1-1/4, 1-1/2
    Use With:40N2 Series Raceways
    Fitting Type:End Fitting
    Brand or Series:CableSmart
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F21WH
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series CableSmart
    • Capacity Multiple Channel
    • Fitting Type End Fitting
    • Materials Non-Metallic
    • Series 40N2, CableSmart
    • Material Non-Metallic
    • Trade Size (Inches) 3/4, 1, 1-1/4, 1-1/2
    • Use With 40N2 Series Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold CableSmart 40N2 Divided Entrance End Fitting