Wiremold (Legrand) 40N2F19WH Fiber Raceway Fitting, Elbow, Non-Metallic, 4-1/2 W in, 4-1/2 in. W, White | Graybar Store
     
Wiremold (Legrand) - Fiber Raceway Fitting, Elbow, Non-Metallic, 4-1/2 W in, 4-1/2 in. W, White - 40N2F19WH
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Elbow, Non-Metallic, 4-1/2 W in, 4-1/2 in. W, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F19WH
    SKU: 25872316
    $15.57
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Fitting Type:Elbow
    Material:Non-Metallic
    Dimensions:4-1/2 W in
    Width:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F19WH
    • Color White
    • Dimensions 4-1/2 W in
    • UNSPSC 39131709
    • Fitting Type Elbow
    • Width 4-1/2 in.
    • Material Non-Metallic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold CableSmart 40N2 Series 2 Bend Radius Full Capacity External Elbow