Wiremold (Legrand) 40N2F06WH Cover Clip, Non-Metallic, CableSmart Series, CableSmart, Multiple Channel Capacity | Graybar Store
     
Wiremold (Legrand) - Cover Clip, Non-Metallic, CableSmart Series, CableSmart, Multiple Channel Capacity - 40N2F06WH
+ / - Hover over image to Zoom
Other Views

    Cover Clip, Non-Metallic, CableSmart Series, CableSmart, Multiple Channel Capacity

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 40N2F06WH
    SKU: 25651161
    $5.80
    Checking Pricing
         
    Quick Order:Y
    Additional Features:RoHS Compliant
    Capacity:Multiple Channel
    Use With:Non-Metallic Raceways
    Fitting Type:Cover Clip
    Brand or Series:CableSmart
    Material:Non-Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 40N2F06WH
    • UNSPSC 39131709
    • Additional Features RoHS Compliant
    • Brand or Series CableSmart
    • Capacity Multiple Channel
    • Fitting Type Cover Clip
    • Materials Non-Metallic
    • Series CableSmart
    • Material Non-Metallic
    • Use With Non-Metallic Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Legrand - Wiremold CableSmart 40N2 Series Cover Clip