Quiktron (Legrand) 40Gbase QSFP+ DAC Passive Optical Cable Transceiver | Graybar Store
     
Quiktron (Legrand) - 40Gbase QSFP+ DAC Passive Optical Cable Transceiver
+ / - Hover over image to Zoom
Other Views

    40Gbase QSFP+ DAC Passive Optical Cable Transceiver

    Manufacturer: Quiktron (Legrand)
         

    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Price
    QSFP-40G-PDAC50CM-LEG
    25875635
    Black
    12in x 9in x 0.5in
    DC to 40G
    N/A
    1
    1
    0.5m
    0
    $183.19 / EA
    SKU
    25875635
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    0.5m
    Voltage (Volts)
    0
    $183.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC1M-LEG
    25875636
    Black
    12in x 9in x 0.75in
    DC to 40G
    N/A
    1
    1
    1m
    0
    $174.15 / EA
    SKU
    25875636
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    $174.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC2M-LEG
    25875637
    Black
    12in x 9in x 1in
    DC to 40G
    N/A
    1
    1
    2m
    0
    $200.29 / EA
    SKU
    25875637
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    $200.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC3M-LEG
    25875638
    Black
    12in x 9in x 1in
    DC to 40G
    N/A
    1
    1
    3m
    0
    $226.40 / EA
    SKU
    25875638
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    $226.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC5M-LEG
    25875639
    Black
    14in x 14in x 1.5in
    DC to 40G
    N/A
    1
    1
    5m
    0
    $304.77 / EA
    SKU
    25875639
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    $304.77 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC7M-LEG
    25875640
    Black
    14in x 14in x 1in
    DC to 40G
    N/A
    1
    1
    7m
    0
    $374.44 / EA
    SKU
    25875640
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    $374.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    QSFP40GPDAC4M-LEG
    25875672
    Black
    12in x 9in x 1in
    DC to 40G
    N/A
    1
    1
    4m
    0
    $269.94 / EA
    SKU
    25875672
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 40G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    4m
    Voltage (Volts)
    0
    $269.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock